Nipple, 3/4 In, Thrd at One End, 3 In, 304

VALUE BRAND| Zoro #: G0297656| Mfr #: 1XBN9

$4.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0297656 Mfr #: 1XBN9
Seamless/Welded: SeamlessPipe Size (Nominal): 3/4"
Pipe Type: Pipe NipplePipe Schedule: 40
Item: NipplePipe Connection Type: Threaded On One End
Overall Pipe Length: 3"Max. Pressure: 150 psi
Wall Thickness: 1/16"Standards: ASTM A 733
Temp. Range: -60 Degrees to 450 Degrees FOutside Dia.: 1"
Inside Dia.: 3/4"Country of Origin (subject to change): China

Product Description

TOE Nipple, Pipe Size 3/4 In., Threaded At One End Connection, Material of Construction 304 Stainless Steel, Schedule 40, Length 3 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews

Save 15%. Sign up for Z-mail.