Nipple, 3/4 In, Thrd Both Ends, 10 In, 304

VALUE BRAND| Zoro #: G0784576| Mfr #: 1XAY1

$10.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0784576 Mfr #: 1XAY1
Inside Dia.: 3/4"Max. Pressure: 150 psi
Pipe Type: Pipe NipplePipe Connection Type: Threaded on Both Ends
Pipe Size (Nominal): 3/4"Seamless/Welded: Welded
Outside Dia.: 1"Pipe Schedule: 40
Wall Thickness: 1/16"Temp. Range: -60 Degrees to 450 Degrees F
Material (Pipe): 304 Stainless SteelOverall Pipe Length: 10"
Standards: ASTM A 733Item: Nipple
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Schedule 40, Welded, Pipe Connection Type Threaded on Both Ends, Pipe Size (Nominal) 3/4 In., Overall Pipe Length 10 In., Max. Pressure 150 psi, Wall Thickness 1/16 In., Outside Dia. 1 In., Inside Dia. 3/4 In., Temp. Range -60 Degrees to 450 Degrees F, Standards ASTM A 733

Product Reviews