LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Nipple, 3/4 In, Thrd Both Ends, 10 In, 316

VALUE BRAND| Zoro #: G1977342| Mfr #: 1XAE4

$16.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 150 psi
Pipe Size (Nominal): 3/4"
Overall Pipe Length: 10"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1977342 Mfr #: 1XAE4
Max. Pressure: 150 psiPipe Size (Nominal): 3/4"
Overall Pipe Length: 10"Pipe Schedule: 40
Outside Dia.: 1"Pipe Connection Type: Threaded on Both Ends
Pipe Type: Pipe NippleWall Thickness: 1/16"
Standards: ASTM A 733Item: Nipple
Seamless/Welded: WeldedTemp. Range: -60 Degrees to 450 Degrees F
Inside Dia.: 3/4"Country of Origin (subject to change): China

Description

Nipple, Pipe Size 3/4 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 40, Length 10 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Reviews