Nipple, 3/4 In, Thrd Both Ends, 11 In, 316

VALUE BRAND| Zoro #: G2167435| Mfr #: 1XAE5

$16.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2167435 Mfr #: 1XAE5
Pipe Type: Pipe NippleItem: Nipple
Temp. Range: -60 Degrees to 450 Degrees FMax. Pressure: 150 psi
Wall Thickness: 1/16"Standards: ASTM A 733
Outside Dia.: 1"Inside Dia.: 3/4"
Pipe Schedule: 40Pipe Size (Nominal): 3/4"
Overall Pipe Length: 11"Pipe Connection Type: Threaded on Both Ends
Seamless/Welded: WeldedCountry of Origin (subject to change): China

Product Description

Nipple, Pipe Size 3/4 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 40, Length 11 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews

Save 15%. Sign up for Z-mail.