Nipple, 3/4 In, Thrd Both Ends, 12 In, 304

VALUE BRAND| Zoro #: G2053292| Mfr #: 1XAY3

$13.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2053292 Mfr #: 1XAY3
Inside Dia.: 3/4"Max. Pressure: 150 psi
Pipe Type: Pipe NipplePipe Size (Nominal): 3/4"
Seamless/Welded: WeldedOutside Dia.: 1"
Pipe Schedule: 40Wall Thickness: 1/16"
Temp. Range: -60 Degrees to 450 Degrees FPipe Connection Type: Threaded on Both Ends
Standards: ASTM A 733Item: Nipple
Overall Pipe Length: 12"Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 3/4 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 40, Length 12 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews