15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Nipple, 3/4 In, Thrd Both Ends, 12 In, 304

VALUE BRAND| Zoro #: G1770632| Mfr #: 4TPD6

$26.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1770632 Mfr #: 4TPD6
Standards: ASTM A 312Max. Pressure: 250 psi
Pipe Type: Pipe NippleSeamless/Welded: Seamless
Pipe Schedule: 80Wall Thickness: 3/16"
Temp. Range: -60 Degrees to 450 Degrees FPipe Size (Nominal): 3/4"
Overall Pipe Length: 12"Pipe Connection Type: Threaded on Both Ends
Outside Dia.: 1"Item: Nipple
Inside Dia.: 3/4"Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 3/4 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 80, Outside Dia. 1.050 In., Length 12 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Product Reviews