Nipple, 3/4 In, Thrd One End, 1-1/2 In, 316

VALUE BRAND| Zoro #: G1610567| Mfr #: 1XBV3

$3.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1610567 Mfr #: 1XBV3
Item: NipplePipe Schedule: 40
Seamless/Welded: SeamlessPipe Connection Type: Threaded On One End
Pipe Type: Pipe NipplePipe Size (Nominal): 3/4"
Temp. Range: -60 Degrees to 450 Degrees FOutside Dia.: 1"
Inside Dia.: 3/4"Overall Pipe Length: 1-1/2"
Max. Pressure: 150 psiWall Thickness: 1/16"
Standards: ASTM A 733Country of Origin (subject to change): China

Product Description

TOE Nipple, Pipe Size 3/4 In., Threaded At One End Connection, Material of Construction 316 Stainless Steel, Schedule 40, Length 1-1/2 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733
Save 15%. Sign up for Z-mail.