JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

3/4" MBSPT x 2" MNPT Threaded Red Brass Pipe Nipple

VALUE BRAND| Zoro #: G1174503| Mfr #: 4TJN1

$5.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1174503 Mfr #: 4TJN1
Pipe Type: Pipe NipplePipe Thread Type: MBSPT x MNPT
Material (Pipe): Red BrassPipe Schedule: 40
Item: NipplePipe Connection Type: Threaded on Both Ends
Pressure (PSI): 200Temp. Range: -20 To 400 Degrees F
Standards: ASTM B687, ANSI B1.20.1Outside Dia.: 1"
Pipe Size (Nominal): 3/4"Overall Pipe Length: 2"
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 3/4 In, 2 In Length, Connection BSPT x NPT, Material of Construction Red Brass, Outside Dia. 1 In, Thread Size 14 In, Pressure 125 PSI, Temp. Range -20 To 400 Degrees F, Standards ASTM B687, ANSI B1.20.1, Compliance NSF 61 and AB1953 Listed, Certification For Use In Potable Water Applications in CA, MD, and VT

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).