3/4" MBSPT x 6" MNPT Threaded Red Brass Pipe Nipple

VALUE BRAND| Zoro #: G0874614| Mfr #: 464-060BSNPGR

$13.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0874614 Mfr #: 464-060BSNPGR
Pipe Connection Type: Threaded on Both EndsPipe Thread Type: MBSPT x MNPT
Item: NipplePipe Schedule: 40
Pipe Type: Pipe NippleMaterial (Pipe): Red Brass
Pressure (PSI): 200Temp. Range: -20 To 400 Degrees F
Standards: ASTM B687, ANSI B1.20.1Outside Dia.: 1"
Pipe Size (Nominal): 3/4"Overall Pipe Length: 6"
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 3/4 In, 6 In Length, Connection BSPT x NPT, Material of Construction Red Brass, Outside Dia. 1 In, Thread Size 14 In, Pressure 125 PSI, Temp. Range -20 To 400 Degrees F, Standards ASTM B687, ANSI B1.20.1, Compliance NSF 61 and AB1953 Listed, Certification For Use In Potable Water Applications in CA, MD, and VT

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews