Nipple, 3/4In, Thrd Both Ends, 1-1/2In, 304

VALUE BRAND| Zoro #: G1737251| Mfr #: 714-015XSGR

$4.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1737251 Mfr #: 714-015XSGR
Pipe Connection Type: Threaded on Both EndsPipe Type: Pipe Nipple
Pipe Schedule: 80Inside Dia.: 3/4"
Pipe Size (Nominal): 3/4"Overall Pipe Length: 1-1/2"
Seamless/Welded: SeamlessMax. Pressure: 250 psi
Wall Thickness: 3/16"Standards: ASTM A 312
Temp. Range: -60 Degrees to 450 Degrees FOutside Dia.: 1"
Item: NippleCountry of Origin (subject to change): China

Product Description

Nipple, Pipe Size 3/4 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 80, Outside Dia. 1.050 In., Length 1-1/2 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Product Reviews