Nipple, 3/4In, Thrd Both Ends, 2-1/2In, 304

VALUE BRAND| Zoro #: G1832257| Mfr #: 714-025SGR

$4.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1832257 Mfr #: 714-025SGR
Pipe Size (Nominal): 3/4"Pipe Connection Type: Threaded on Both Ends
Pipe Type: Pipe NipplePipe Schedule: 40
Pipe Weld Type: Electric Resistance WeldOverall Pipe Length: 2-1/2"
Seamless/Welded: WeldedWall Thickness: 1/8"
Outside Dia.: 1-1/16"Item: Nipple
Inside Dia.: 13/16"Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 3/4 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 40, Length 2-1/2 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews