Nipple, 3/4In, Thrd Both Ends, 2-1/2In, 304

VALUE BRAND| Zoro #: G0783851| Mfr #: 4TNU6

$7.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0783851 Mfr #: 4TNU6
Standards: ASTM A 312Max. Pressure: 250 psi
Pipe Type: Pipe NipplePipe Connection Type: Threaded on Both Ends
Seamless/Welded: SeamlessPipe Schedule: 80
Wall Thickness: 3/16"Temp. Range: -60 Degrees to 450 Degrees F
Pipe Size (Nominal): 3/4"Overall Pipe Length: 2-1/2"
Outside Dia.: 1"Item: Nipple
Inside Dia.: 3/4"Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 3/4 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 80, Outside Dia. 1.050 In., Length 2-1/2 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Product Reviews