Nipple, 3/4In, Thrd Both Ends, 3-1/2In, 304

VALUE BRAND| Zoro #: G1414612| Mfr #: 1XAX1

$4.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1414612 Mfr #: 1XAX1
Inside Dia.: 3/4"Max. Pressure: 150 psi
Pipe Type: Pipe NipplePipe Connection Type: Threaded on Both Ends
Pipe Size (Nominal): 3/4"Seamless/Welded: Welded
Outside Dia.: 1"Pipe Schedule: 40
Wall Thickness: 1/16"Temp. Range: -60 Degrees to 450 Degrees F
Overall Pipe Length: 3-1/2"Standards: ASTM A 733
Item: NippleCountry of Origin (subject to change): China

Product Description

Nipple, Pipe Size 3/4 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 40, Length 3-1/2 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews