Nipple, 3/4In, Thrd Both Ends, 3-1/2In, 304

VALUE BRAND| Zoro #: G1077352| Mfr #: 4TNW6

$8.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1077352 Mfr #: 4TNW6
Standards: ASTM A 312Max. Pressure: 250 psi
Pipe Type: Pipe NipplePipe Connection Type: Threaded on Both Ends
Seamless/Welded: SeamlessPipe Schedule: 80
Wall Thickness: 3/16"Temp. Range: -60 Degrees to 450 Degrees F
Item: NippleInside Dia.: 3/4"
Pipe Size (Nominal): 3/4"Overall Pipe Length: 3-1/2"
Outside Dia.: 1"Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 3/4 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 80, Outside Dia. 1.050 In., Length 3-1/2 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Product Reviews