SMALL BUSINESS SALE25% OFF 4 CATEGORIESENTER CODE: MAYSAVEMAY 1–2SEE DETAILS AND CATEGORIES

Nipple, 3/4In, Thrd Both Ends, 3-1/2In, 316

VALUE BRAND| Zoro #: G2431974| Mfr #: 734-035XGR

$11.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2431974 Mfr #: 734-035XGR
Pipe Schedule: 80Pipe Type: Pipe Nipple
Pipe Connection Type: Threaded on Both EndsOutside Dia.: 1-1/16"
Item: NippleInside Dia.: 3/4"
Pipe Size (Nominal): 3/4"Overall Pipe Length: 3-1/2"
Seamless/Welded: WeldedWall Thickness: 1/8"
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 3/4 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 80, Outside Dia. 1.050 In., Length 3-1/2 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Product Reviews