Nipple, 3/4In, Thrd Both Ends, 5-1/2In, 316

VALUE BRAND| Zoro #: G0860097| Mfr #: 1XAD8

$8.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0860097 Mfr #: 1XAD8
Inside Dia.: 3/4"Max. Pressure: 150 psi
Pipe Type: Pipe NipplePipe Connection Type: Threaded on Both Ends
Pipe Size (Nominal): 3/4"Seamless/Welded: Welded
Outside Dia.: 1"Pipe Schedule: 40
Wall Thickness: 1/16"Temp. Range: -60 Degrees to 450 Degrees F
Material (Pipe): 316 Stainless SteelOverall Pipe Length: 5-1/2"
Standards: ASTM A 733Item: Nipple
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 3/4 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 40, Length 5-1/2 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews