Zoro Select
3/8" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 6P779
Zoro # G2298091
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8 in
- Overall Pipe Length 5.5 in
- Pipe Fitting Material Galvanized Steel
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Galvanized Steel
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 6P858
- ZORO SELECT 2-1/2" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 569-100
- ZORO SELECT 1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 6P793
- ZORO SELECT 3/8" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 6P771
- ZORO SELECT 1" MNPT x 2-1/2" TBE Galvanized Steel Dielectric Nipple Sch 40 4PFZ4
- ZORO SELECT 1" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 6P823
- ZORO SELECT 3/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 10 78154
- ZORO SELECT 2-1/2" MNPT x 7" TBE Galvanized Steel Pipe Nipple Sch 40 0831043005
- ZORO SELECT 6" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 0831062609
- LEGEND VALVE 3/4" X 7" GALVANIZED NIPPLE 356-091
- JONES STEPHENS 1/2" Close Galvanized Steel Pipe Nipple 50500
- Zoro Select Galvanized Pipes