Nipple, 3/8 In, Thrd at Both Ends, 2 In, 304

VALUE BRAND| Zoro #: G1906931| Mfr #: 4TNT5

$3.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1906931 Mfr #: 4TNT5
Pipe Type: Pipe NippleSeamless/Welded: Seamless
Pipe Size (Nominal): 3/8"Pipe Schedule: 80
Pipe Connection Type: Threaded on Both EndsOverall Pipe Length: 2"
Max. Pressure: 250 psiWall Thickness: 3/16"
Standards: ASTM A 312Temp. Range: -60 Degrees to 450 Degrees F
Outside Dia.: 3/4"Item: Nipple
Inside Dia.: 1/2"Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 3/8 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 80, Outside Dia. 0.675 In., Length 2 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312