Nipple, 3/8 In, Thrd at Both Ends, 3 In, 304

VALUE BRAND| Zoro #: G0772642| Mfr #: 712-030SGR

$2.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0772642 Mfr #: 712-030SGR
Pipe Schedule: 40Pipe Type: Pipe Nipple
Pipe Connection Type: Threaded on Both EndsWall Thickness: 1/16"
Inside Dia.: 1/2"Pipe Size (Nominal): 3/8"
Item: NipplePipe Weld Type: Electric Resistance Weld
Overall Pipe Length: 3"Seamless/Welded: Welded
Max. Pressure: 1538 psiOutside Dia.: 11/16"
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 3/8 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 40, Length 3 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews