Nipple, 3/8 In, Thrd at Both Ends, 3 In, 316

VALUE BRAND| Zoro #: G1477497| Mfr #: 732-030XSGR

$6.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1477497 Mfr #: 732-030XSGR
Pipe Type: Pipe NipplePipe Schedule: 80
Pipe Size (Nominal): 3/8"Pipe Connection Type: Threaded on Both Ends
Seamless/Welded: SeamlessWall Thickness: 1/8"
Outside Dia.: 11/16"Item: Nipple
Inside Dia.: 7/16"Overall Pipe Length: 3"
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 3/8 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 80, Outside Dia. 0.675 In., Length 3 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Product Reviews