PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Nipple, 3/8 In, Thrd at Both Ends, 4 In, 316

VALUE BRAND| Zoro #: G1667705| Mfr #: 1WZZ8

$4.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1667705 Mfr #: 1WZZ8
Inside Dia.: 1/2"Pipe Type: Pipe Nipple
Pipe Schedule: 40Pipe Size (Nominal): 3/8"
Wall Thickness: 1/16"Pipe Connection Type: Threaded on Both Ends
Seamless/Welded: WeldedMax. Pressure: 150 psi
Standards: ASTM A 733Temp. Range: -60 Degrees to 450 Degrees F
Outside Dia.: 3/4"Item: Nipple
Overall Pipe Length: 4"Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 3/8 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 40, Length 4 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews