KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Nipple, 3/8 In, Thrd at Both Ends, 5 In, 304

VALUE BRAND| Zoro #: G0761406| Mfr #: 4TNY4

$3.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 250 psi
Overall Pipe Length: 5"
Pipe Schedule: 80
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0761406 Mfr #: 4TNY4
Max. Pressure: 250 psiOverall Pipe Length: 5"
Pipe Schedule: 80Seamless/Welded: Seamless
Outside Dia.: 3/4"Wall Thickness: 3/16"
Temp. Range: -60 Degrees to 450 Degrees FItem: Nipple
Inside Dia.: 1/2"Pipe Type: Pipe Nipple
Pipe Size (Nominal): 3/8"Pipe Connection Type: Threaded on Both Ends
Standards: ASTM A 312Country of Origin (subject to change): China

Description

Nipple, Pipe Size 3/8 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 80, Outside Dia. 0.675 In., Length 5 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Reviews