Nipple, 3/8 In, Thrd at Both Ends, 5 In, 316

VALUE BRAND| Zoro #: G1652716| Mfr #: 732-050SGR

$5.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1652716 Mfr #: 732-050SGR
Pipe Schedule: 40Wall Thickness: 1/16"
Pipe Size (Nominal): 3/8"Pipe Connection Type: Threaded on Both Ends
Inside Dia.: 1/2"Pipe Type: Pipe Nipple
Outside Dia.: 11/16"Item: Nipple
Overall Pipe Length: 5"Seamless/Welded: Seamless
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 3/8 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 40, Length 5 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews