Nipple, 3/8 In, Thrd at Both Ends, 6 In, 316

VALUE BRAND| Zoro #: G0831722| Mfr #: 1XAA3

$6.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0831722 Mfr #: 1XAA3
Inside Dia.: 1/2"Standards: ASTM A 733
Max. Pressure: 150 psiPipe Type: Pipe Nipple
Pipe Connection Type: Threaded on Both EndsPipe Size (Nominal): 3/8"
Seamless/Welded: WeldedOutside Dia.: 3/4"
Pipe Schedule: 40Wall Thickness: 1/16"
Temp. Range: -60 Degrees to 450 Degrees FItem: Nipple
Material (Pipe): 316 Stainless SteelOverall Pipe Length: 6"
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 3/8 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 40, Length 6 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews