Nipple, 3/8 In, Thrd at Both Ends, 6 In, 316

VALUE BRAND| Zoro #: G1258205| Mfr #: 4WJY2

$10.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1258205 Mfr #: 4WJY2
Inside Dia.: 1/2"Standards: ASTM A 312
Max. Pressure: 250 psiPipe Type: Pipe Nipple
Pipe Connection Type: Threaded on Both EndsPipe Size (Nominal): 3/8"
Seamless/Welded: SeamlessOutside Dia.: 3/4"
Pipe Schedule: 80Wall Thickness: 3/16"
Temp. Range: -60 Degrees to 450 Degrees FMaterial (Pipe): 316 Stainless Steel
Overall Pipe Length: 6"Item: Nipple
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 3/8 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 80, Outside Dia. 0.675 In., Length 6 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Product Reviews