Nipple, 3/8 In, Thrd at Both Ends, 7 In, 304

VALUE BRAND| Zoro #: G1663383| Mfr #: 712-070SGR

$5.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1663383 Mfr #: 712-070SGR
Pipe Size (Nominal): 3/8"Wall Thickness: 1/16"
Pipe Connection Type: Threaded on Both EndsInside Dia.: 1/2"
Pipe Type: Pipe NipplePipe Schedule: 40
Pipe Weld Type: Electric Resistance WeldOverall Pipe Length: 7"
Seamless/Welded: WeldedMax. Pressure: 1538 psi
Outside Dia.: 11/16"Item: Nipple
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 3/8 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 40, Length 7 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733