20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Nipple, 3/8 In, Thrd at Both Ends, 8 In, 304

VALUE BRAND| Zoro #: G1822983| Mfr #: 1XAU2

$5.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1822983 Mfr #: 1XAU2
Inside Dia.: 1/2"Pipe Type: Pipe Nipple
Pipe Connection Type: Threaded on Both EndsPipe Size (Nominal): 3/8"
Pipe Schedule: 40Wall Thickness: 1/16"
Overall Pipe Length: 8"Seamless/Welded: Welded
Max. Pressure: 150 psiStandards: ASTM A 733
Temp. Range: -60 Degrees to 450 Degrees FOutside Dia.: 3/4"
Item: NippleCountry of Origin (subject to change): China

Product Description

Nipple, Pipe Size 3/8 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 40, Length 8 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews