Nipple, 3/8 In, Thrd at One End, 4 In, 316

VALUE BRAND| Zoro #: G2290452| Mfr #: 1XBY9

$5.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Inside Dia.: 1/2"
Item: Nipple
Outside Dia.: 3/4"

Technical Specifications

Zoro #: G2290452 Mfr #: 1XBY9
Pipe Schedule: 40Seamless/Welded: Seamless
Item: NipplePipe Type: Pipe Nipple
Pipe Connection Type: Threaded On One EndTemp. Range: -60 Degrees to 450 Degrees F
Standards: ASTM A 733Outside Dia.: 3/4"
Inside Dia.: 1/2"Pipe Size (Nominal): 3/8"
Overall Pipe Length: 4"Max. Pressure: 150 psi
Wall Thickness: 1/16"Country of Origin (subject to change): China

Product Description

TOE Nipple, Pipe Size 3/8 In., Threaded At One End Connection, Material of Construction 316 Stainless Steel, Schedule 40, Length 4 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews