PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Nipple, 3/8 In, Thrd at One End, 6 In, 316

VALUE BRAND| Zoro #: G1531512| Mfr #: 1XCA1

$6.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1531512 Mfr #: 1XCA1
Pipe Type: Pipe NipplePipe Schedule: 40
Item: NipplePipe Connection Type: Threaded On One End
Seamless/Welded: SeamlessTemp. Range: -60 Degrees to 450 Degrees F
Standards: ASTM A 733Wall Thickness: 1/16"
Outside Dia.: 3/4"Inside Dia.: 1/2"
Pipe Size (Nominal): 3/8"Overall Pipe Length: 6"
Max. Pressure: 150 psiCountry of Origin (subject to change): China

Product Description

TOE Nipple, Pipe Size 3/8 In., Threaded At One End Connection, Material of Construction 316 Stainless Steel, Schedule 40, Length 6 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews