Nipple, 3/8 In, Thrd Both Ends, 10 In, 304

VALUE BRAND| Zoro #: G2159385| Mfr #: 712-100SGR

$6.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2159385 Mfr #: 712-100SGR
Wall Thickness: 1/16"Pipe Type: Pipe Nipple
Inside Dia.: 1/2"Pipe Connection Type: Threaded on Both Ends
Pipe Size (Nominal): 3/8"Pipe Schedule: 40
Item: NippleOverall Pipe Length: 10"
Seamless/Welded: WeldedMax. Pressure: 150 psi
Standards: ASTM A 733Temp. Range: -60 Degrees to 450 Degrees F
Outside Dia.: 3/4"Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 3/8 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 40, Length 10 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews