Nipple, 3/8 In, Thrd Both Ends, 11 In, 304

VALUE BRAND| Zoro #: G1782943| Mfr #: 1XAU5

$7.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1782943 Mfr #: 1XAU5
Wall Thickness: 1/16"Inside Dia.: 1/2"
Pipe Connection Type: Threaded on Both EndsPipe Schedule: 40
Pipe Size (Nominal): 3/8"Pipe Type: Pipe Nipple
Max. Pressure: 150 psiStandards: ASTM A 733
Temp. Range: -60 Degrees to 450 Degrees FOutside Dia.: 3/4"
Item: NippleOverall Pipe Length: 11"
Seamless/Welded: WeldedCountry of Origin (subject to change): China

Product Description

Nipple, Pipe Size 3/8 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 40, Length 11 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews