Nipple, 3/8 In, Thrd Both Ends, 12 In, 304

VALUE BRAND| Zoro #: G1089216| Mfr #: 1XAU6

$7.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1089216 Mfr #: 1XAU6
Inside Dia.: 1/2"Standards: ASTM A 733
Max. Pressure: 150 psiPipe Type: Pipe Nipple
Pipe Connection Type: Threaded on Both EndsPipe Size (Nominal): 3/8"
Seamless/Welded: WeldedOutside Dia.: 3/4"
Pipe Schedule: 40Wall Thickness: 1/16"
Temp. Range: -60 Degrees to 450 Degrees FMaterial (Pipe): 304 Stainless Steel
Overall Pipe Length: 12"Item: Nipple
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 3/8 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 40, Length 12 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews