Nipple, 3/8In, Thrd Both Ends, 5-1/2In, 304

VALUE BRAND| Zoro #: G0388062| Mfr #: 712-055SGR

$4.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Inside Dia.: 1/2"
Item: Nipple
Outside Dia.: 11/16"

Technical Specifications

Zoro #: G0388062 Mfr #: 712-055SGR
Pipe Connection Type: Threaded on Both EndsPipe Type: Pipe Nipple
Pipe Size (Nominal): 3/8"Pipe Schedule: 40
Seamless/Welded: WeldedMax. Pressure: 1538 psi
Wall Thickness: 1/16"Outside Dia.: 11/16"
Item: NippleInside Dia.: 1/2"
Pipe Weld Type: Electric Resistance WeldOverall Pipe Length: 5-1/2"
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 3/8 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 40, Length 5-1/2 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews