4" x 12" MNPT Threaded Galvanized Steel Pipe Nipple

VALUE BRAND| Zoro #: G2122775| Mfr #: 2WV56

$33.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2122775 Mfr #: 2WV56
Material (Pipe): Galvanized SteelPipe Type: Pipe Nipple
Pipe Connection Type: Threaded on Both EndsSeamless/Welded: Welded
Metal Detectable: YesItem: Nipple
Pipe Schedule: 40Pipe Thread Type: MNPT x MNPT
Max. Pressure: 500 psiStandards: ANSI B1.20.1
Pipe Size (Nominal): 4"Overall Pipe Length: 12"
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 4 In, Length 12 In, NPT Connection, Material of Construction Galvanized Welded Steel, Schedule 40, Standards ANSI B1.20.1 Specifications, Compliance Certified For Use In Potable Water Applications

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.