JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

4" x 5" MNPT Threaded Galvanized Steel Pipe Nipple

VALUE BRAND| Zoro #: G0453871| Mfr #: 2WV52

$12.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0453871 Mfr #: 2WV52
Seamless/Welded: WeldedPipe Connection Type: Threaded on Both Ends
Pipe Schedule: 40Metal Detectable: Yes
Item: NipplePipe Type: Pipe Nipple
Pipe Thread Type: MNPT x MNPTPipe Size (Nominal): 4"
Overall Pipe Length: 5"Max. Pressure: 500 psi
Pipe Weld Type: Electric Resistance WeldCountry of Origin (subject to change): China

Product Description

Nipple, Pipe Size 4 In, Length 5 In, NPT Connection, Material of Construction Galvanized Welded Steel, Schedule 40, Standards ANSI B1.20.1 Specifications, Compliance Certified For Use In Potable Water Applications

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.