LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

4" x 6" MNPT Threaded Galvanized Steel Pipe Nipple

VALUE BRAND| Zoro #: G1837412| Mfr #: 2WV53

$17.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1837412 Mfr #: 2WV53
Pipe Schedule: 40Pipe Connection Type: Threaded on Both Ends
Metal Detectable: YesItem: Nipple
Seamless/Welded: WeldedPipe Type: Pipe Nipple
Pipe Thread Type: MNPT x MNPTMax. Pressure: 500 psi
Pipe Weld Type: Electric Resistance WeldPipe Size (Nominal): 4"
Overall Pipe Length: 6"Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 4 In, Length 6 In, NPT Connection, Material of Construction Galvanized Welded Steel, Schedule 40, Standards ANSI B1.20.1 Specifications, Compliance Certified For Use In Potable Water Applications

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.