Zoro Select
4" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 571-080
Zoro # G2064867
$34.68
10% off
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 4 in
- Overall Pipe Length 8 in
- Pipe Fitting Material Galvanized Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
Explore More Products
- ZORO SELECT 3/8" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 6P770
- ZORO SELECT 3/8" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 6P773
- ZORO SELECT 1" MNPT x 2-1/2" TBE Galvanized Steel Dielectric Nipple Sch 40 4PFZ4
- ZORO SELECT 1/2" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40, Seamless/Welded: Welded 6P787
- ZORO SELECT 1-1/2" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 6P862
- ZORO SELECT 1-1/4" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 6P852
- ZORO SELECT 3/4" MNPT TBE Stainless Steel Pipe Nipple Sch 10 78160
- ZORO SELECT 3/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 10 78154
- ZORO SELECT 6" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 0831060603
- ZORO SELECT 1-1/4" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 6P841
- ZORO SELECT 1-1/2" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 6P859
- Zoro Select Galvanized Pipes