Nipple, 4 In, Thrd at Both Ends, 4 In, 316

VALUE BRAND| Zoro #: G0799197| Mfr #: 741-040GR

$64.37 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0799197 Mfr #: 741-040GR
Pipe Schedule: 40Outside Dia.: 4-1/2"
Pipe Size (Nominal): 4"Seamless/Welded: Welded
Pipe Connection Type: Threaded on Both EndsPipe Type: Pipe Nipple
Overall Pipe Length: 4"Wall Thickness: 1/4"
Item: NippleInside Dia.: 4"
Pipe Weld Type: Electric Resistance WeldCountry of Origin (subject to change): China

Product Description

Nipple, Pipe Size 4 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 40, Length 4 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733