Nipple, 4 In, Thrd at Both Ends, 6 In, 316

VALUE BRAND| Zoro #: G1557516| Mfr #: 1WZU9

$95.22 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1557516 Mfr #: 1WZU9
Pipe Connection Type: Threaded on Both EndsPipe Size (Nominal): 4"
Outside Dia.: 4-1/2"Pipe Schedule: 40
Seamless/Welded: WeldedPipe Type: Pipe Nipple
Max. Pressure: 150 psiStandards: ASTM A 733
Temp. Range: -60 Degrees to 450 Degrees FOverall Pipe Length: 6"
Wall Thickness: 3/16"Item: Nipple
Inside Dia.: 4.185"Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 4 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 40, Length 6 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews