Nipple, 4 In, Thrd at One End, 2-1/2 In, 316

VALUE BRAND| Zoro #: G2243035| Mfr #: 1XBX6

$39.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2243035 Mfr #: 1XBX6
Pipe Type: Pipe NippleItem: Nipple
Temp. Range: -60 Degrees to 450 Degrees FStandards: ASTM A 733
Outside Dia.: 4-1/2"Inside Dia.: 4.185"
Material (Pipe): 316 Stainless SteelPipe Schedule: 40
Pipe Size (Nominal): 4"Overall Pipe Length: 2-1/2"
Pipe Connection Type: Threaded On One EndSeamless/Welded: Seamless
Max. Pressure: 150 psiWall Thickness: 3/16"
Country of Origin (subject to change): China

Product Description

TOE Nipple, Pipe Size 4 In., Threaded At One End Connection, Material of Construction 316 Stainless Steel, Schedule 40, Length 2-1/2 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews

Save 15%. Sign up for Z-mail.