Nipple, 4 In, Thrd at One End, 4 In, 316

VALUE BRAND| Zoro #: G1521931| Mfr #: 741-040TSGR

$58.55 /ea

This item ships free. DetailsStandard ground shipping
Details:
Inside Dia.: 4-1/64"
Item: Nipple
Outside Dia.: 4-1/2"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1521931 Mfr #: 741-040TSGR
Pipe Type: Pipe NippleItem: Nipple
Pipe Connection Type: Threaded On One EndSeamless/Welded: Seamless
Wall Thickness: 15/64"Outside Dia.: 4-1/2"
Inside Dia.: 4-1/64"Standards: ASTM A312, ASTM A733, and ASME B1.20.1
Temp. Range: -20 Degrees to 650 Degrees FPipe Schedule: 40
Pipe Size (Nominal): 4"Overall Pipe Length: 4"
Country of Origin (subject to change): China

Product Description

TOE Nipple, Pipe Size 4 In., Threaded At One End Connection, Material of Construction 316 Stainless Steel, Schedule 40, Length 4 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews