1/8" x 3/4" MNPT Threaded Brass Pipe Nipple 10PK

VALUE BRAND| Zoro #: G1824821| Mfr #: 6AZD5

$2.55 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material (Pipe): Brass
Pipe Size (Nominal): 1/8"
Standards: SAE, ASME, ASA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1824821 Mfr #: 6AZD5
Material (Pipe): BrassPipe Size (Nominal): 1/8"
Standards: SAE, ASME, ASAPressure (PSI): 1200
Pipe Thread Type: MNPT x MNPTPipe Connection Type: Threaded on Both Ends
Temp. Range: -65 To 250 Degrees FItem: Nipple
Overall Pipe Length: 3/4"Pipe Type: Pipe Nipple
Country of Origin (subject to change): India

Description

Nipple, NipplePipe Size 1/8 In., 3/4 In. Length, Connection NPT, Material of Construction BrassThread Size 1/8-27Pressure (PSI) 1200, Temp. Range -65 to 250 Degrees FStandards SAE, ASME, ASAPackage Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews