Nipple, PVC, 4 x 5 In, Schedule 80, Gray

VALUE BRAND| Zoro #: G1623745| Mfr #: 861-425

$15.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Connection Type: Threaded on Both Ends
Standards: ASTM D.2467, NSF-14 Certified
Overall Pipe Length: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1623745 Mfr #: 861-425
Pipe Connection Type: Threaded on Both EndsStandards: ASTM D.2467, NSF-14 Certified
Overall Pipe Length: 5"Pipe Type: Pipe Nipple
Pipe Size (Nominal): 4"Material (Pipe): PVC
Max. Pressure: 145 psi @ 73 Degrees FColor: Gray
Pipe Schedule: 80Max. Temp.: 140 Degrees F
Country of Origin (subject to change): United States

Description

Nipple, Pipe Schedule 80, Threaded on Both Ends Pipe Connection Type, Pipe Size (Nominal) 4 In., Overall Pipe Length 5 In., Material (Pipe) PVC, Max. Pressure 145 psi @ 73 Degrees F, Max. Temp. 140 Degrees F, Color Gray, Standards ASTM D.2467, NSF-14 Certified

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews