JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

1-1/2" x 11" MNPT Threaded Red Brass Pipe Nipple

VALUE BRAND| Zoro #: G0750714| Mfr #: 4GTF9

$46.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0750714 Mfr #: 4GTF9
Item: NipplePipe Schedule: 40
Material (Pipe): Red BrassPipe Connection Type: Threaded on Both Ends
Pipe Thread Type: MNPT x MNPTPressure (PSI): 125
Pipe Type: Pipe NipplePipe Size (Nominal): 1-1/2"
Overall Pipe Length: 11"Standards: ASTM B687, ANSI B1.20.1
Temp. Range: - 20 To 400 Degrees FOutside Dia.: 1-7/8"
Country of Origin (subject to change): China

Product Description

Nipple, Schedule 40, Pipe Size 1 1/2 In, 11 In Length, Connection Threaded On Both End, Material of Construction Red Brass, Outside Dia. 1 7/8 In, Thread Size 11 1/2 In, Pressure 125 PSI, Temp. Range - 20 To 400 Degrees F, Standards ASTM B687, ANSI B1.20.1, Compliance NSF 61 and AB1953 Listed, Certification For Use In Potable Water Applications in CA, MD, and VT

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.