1-1/2" x 2" MNPT Threaded Red Brass Pipe Nipple

VALUE BRAND| Zoro #: G1732963| Mfr #: 467-020GR

$9.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1732963 Mfr #: 467-020GR
Pipe Size (Nominal): 1-1/2"Pipe Schedule: 40
Pipe Connection Type: Threaded on Both EndsPipe Thread Type: MNPT x MNPT
Material (Pipe): Red BrassPipe Type: Pipe Nipple
Pressure (PSI): 125Outside Dia.: 1-7/8"
Item: Pipe NippleOverall Pipe Length: 2"
Temp. Range: -20 to 450 Degrees FCountry of Origin (subject to change): China

Product Description

Pipe Nipple, Pipe Size 1 1/2 In, 2 In Length, Connection NPT, Material of Construction Red Brass, Pressure 125 PSI, Temp. Range -20 To 400 Degrees F, Standards ASTM B687, ANSI B1.20.1, Compliance NSF 61 and AB1953 Listed, Certification For Use In Potable Water Applications in CA, MD, and VT

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.