1-1/2" x 8" MNPT Threaded Red Brass Pipe Nipple

VALUE BRAND| Zoro #: G1407025| Mfr #: 4DRN8

$63.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1407025 Mfr #: 4DRN8
Pressure (PSI): 250Material (Pipe): Red Brass
Pipe Type: Pipe NipplePipe Connection Type: Threaded on Both Ends
Pipe Schedule: 80Item: Nipple
Pipe Thread Type: MNPT x MNPTTemp. Range: - 20 To 400 Degrees F
Pipe Size (Nominal): 1-1/2"Overall Pipe Length: 8"
Standards: ASTM B43, NSF 61, NSF 372Outside Dia.: 1-7/8"
Country of Origin (subject to change): China

Product Description

Nipple, Schedule 80, Pipe Size 1 1/2 In, 8 In Length, Connection Threaded On Both End, Material of Construction Red Brass, Outside Dia. 1 7/8 In, Thread Size 11 1/2 In, Pressure 250 PSI, Temp. Range - 20 To 400 Degrees F, Standards ASTM B43

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.