1-1/4" x 2-1/2" MNPT Threaded Red Brass Pipe Nipple

VALUE BRAND| Zoro #: G0260784| Mfr #: 1VGX5

$9.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0260784 Mfr #: 1VGX5
Material (Pipe): Red BrassPipe Schedule: 40
Pipe Connection Type: Threaded on Both EndsPipe Type: Pipe Nipple
Pipe Thread Type: MNPT x MNPTPressure (PSI): 125
Standards: ASTM B687, ANSI B1.20.1, NSF 61 and AB1953 ListedPipe Size (Nominal): 1-1/4"
Overall Pipe Length: 2-1/2"Temp. Range: -20 To 400 Degrees F
Item: Pipe NippleCountry of Origin (subject to change): China

Product Description

Pipe Nipple, Pipe Size 1 1/4 In, 2 1/2 In Length, Connection NPT, Material of Construction Red Brass, Pressure 125 PSI, Temp. Range -20 To 400 Degrees F, Standards ASTM B687, ANSI B1.20.1, Compliance NSF 61 and AB1953 Listed, Certification For Use In Potable Water Applications in CA, MD, and VT

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).