1" x 2-1/2" MNPT Threaded Red Brass Pipe Nipple

VALUE BRAND| Zoro #: G2052127| Mfr #: 4DRE9

$10.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ASTM B43, NSF 61, NSF 372
Overall Pipe Length: 2-1/2"
Material (Pipe): Red Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2052127 Mfr #: 4DRE9
Standards: ASTM B43, NSF 61, NSF 372Overall Pipe Length: 2-1/2"
Material (Pipe): Red BrassOutside Dia.: 1-1/3"
Temp. Range: - 20 To 400 Degrees FPipe Thread Type: MNPT x MNPT
Pipe Type: Pipe NipplePipe Connection Type: Threaded on Both Ends
Pipe Schedule: 80Pipe Size (Nominal): 1"
Pressure (PSI): 250Country of Origin (subject to change): China

Description

Nipple, Schedule 80, Pipe Size 1 In, 2 1/2 In Length, Connection Threaded On Both End, Material of Construction Red Brass, Outside Dia. 1 1/3 In, Thread Size 11 1/2 In, Pressure 250 PSI, Temp. Range - 20 To 400 Degrees F, Standards ASTM B43

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews