1" x 8" MNPT Threaded Red Brass Pipe Nipple

VALUE BRAND| Zoro #: G1803313| Mfr #: 465-080XGR

$31.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Nipple
Outside Dia.: 1-5/16"
Pressure (PSI): 378
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1803313 Mfr #: 465-080XGR
Pipe Thread Type: MNPT x MNPTPipe Schedule: 80
Material (Pipe): Red BrassPipe Connection Type: Threaded on Both Ends
Pipe Type: Pipe NippleItem: Nipple
Standards: ASTM B43, ASTM B687, ANSI B1.20.1, NSF 372 and AB1953 ListedPipe Size (Nominal): 1"
Overall Pipe Length: 8"Temp. Range: - 20 To 400 Degrees F
Pressure (PSI): 378Outside Dia.: 1-5/16"
Country of Origin (subject to change): China

Product Description

Nipple, Schedule 80, Pipe Size 1 In, 8 In Length, Connection Threaded On Both End, Material of Construction Red Brass, Outside Dia. 1 1/3 In, Thread Size 11 1/2 In, Pressure 250 PSI, Temp. Range - 20 To 400 Degrees F, Standards ASTM B43

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews