Zoro Select
1" MNPT x 8" TBE Red Brass Pipe Nipple Sch 40
Mfr # 465-080
Zoro # G0443877
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 8 in
- Pipe Fitting Material Red Brass
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
Explore More Products
- ZORO SELECT 1/4" MBSPT x MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 461-020BSNPGR
- ZORO SELECT 1/4" MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 40 461-015
- ZORO SELECT 3/8" MNPT x 8" TBE Red Brass Pipe Nipple Sch 80 462-080X
- ZORO SELECT 3/4" x 18" MNPT Threaded Red Brass Pipe 464-180
- ZORO SELECT 2" MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 468-060
- ZORO SELECT 1/2" MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 463-060
- ZORO SELECT 1/8" x 12" Non-Threaded Red Brass Pipe Sch 40 4GRU5
- ZORO SELECT 1/2" MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 PK25 10E695
- ZORO SELECT 4" MNPT x 5" TBE Red Brass Pipe Nipple Sch 40 595-050
- ZORO SELECT 1" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 40 465-035
- ZORO SELECT 1-1/4" MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 466-020
- Zoro Select Brass Pipes